Check Availability
  • MOBIL 

    Mobilgrease® XHP 222 Blue Lithium Complex Multipurpose Grease, 13.7 oz., NLGI Grade: 2

  • Item # 1MUC1
  • Mfr. Model # 121929
Mobilgrease® XHP 222 Blue Lithium Complex Multipurpose Grease, 13.7 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Extended-service lithium complex provides lubrication, oxidation stability, and rust- and corrosion-resistance. Won't wash or spray off in severe water exposure conditions. Use in automotive, construction, and marine applications, and on chassis components and farm equipment.
Show More Close
 

Technical Specifications

Item # 1MUC1
Mfr. Model # 121929
UNSPSC #15121902
Catalog Page 2447
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Mineral
Container Size 13.7 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Blue
Grease Container Cartridge
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 284 Degrees F
Flash Point 400 Degrees F
Dropping Point 536 Degrees F
Four-Ball Wear 0.50mm
Timken OK Load 40 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov