Check Availability
Mobil Delvac MX 15W-40, Diesel, 1 gal
  • MOBIL 

    Mobil Delvac MX 15W-40, Diesel, 1 gal

  • Item # 4NYY4
  • Mfr. Model # 122214
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Provide excellent engine cleanliness at drain intervals up to 5000 miles or 6 months.
Outstanding thermal and oxidation stability helps reduce build-up, deposits and oil consumption. Features extended TBN reserves, improved soot handling, extended drain interval, and stay-in-grade shear stability.
Show More Close
 

Technical Specifications

Item # 4NYY4
Mfr. Model # 122214
UNSPSC #12181601
Catalog Page 895
Shipping Weight 7.75 lbs
Country of Origin USA *
Item Diesel Engine Oil
Base Conventional
Size 1 gal.
Container Type Can
SAE Grade 15W-40
ISO Viscosity Grade Not Specified
Viscosity Index 123
Series Mobil Delvac(TM) MX
Pour Point -30 Degrees C
Flash Point 230 Degrees C
Dropping Point Not Specified
Four-Ball Wear Not Specified
Timken OK Load Not Specified
Viscosity @ 40C 123
Viscosity @ 100C 15.6
Application Wide Range of Heavy Duty Applications and Operating Environments Found In The Trucking, Mining, Construction, Quarrying, Marine and Agricultural Industries
Standards ASTM, API CI-4/CH-4/SL/SJ, ACEA E7, A3/B3, A3/B4

* This product's country of origin is subject to change

Alternate Search Terms