Check Availability
  • MOBIL 

    Blue Polyurea Electric Motor Bearing Grease, 13.7 oz., NLGI Grade: 2

  • Item # 5XB54
  • Mfr. Model # 124050
Blue Polyurea Electric Motor Bearing Grease, 13.7 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mobil Polyrex™ EM super-premium grease is formulated for electric-motor bearings, particularly vertically mounted bearings or very large motors that may require stiffer grease consistency. This lithium lubricant protects against rust and corrosion, and is suitable to lubricate ball bearings in noise-sensitive applications.
Show More Close
 

Technical Specifications

Item # 5XB54
Mfr. Model # 124050
UNSPSC #15121902
Catalog Page 2452
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Electric Motor Bearing Grease
NLGI Grade 2
Container Size 13.7 oz.
Base Oil Mineral
Grease Container Cartridge
NSF Rating Not Rated
Grease Thickener Polyurea
Grease Color Blue
Min. Operating Temp. -4 Degrees F
Max. Operating Temp. 320 Degrees F
Flash Point Not Specified
Dropping Point 260 Degrees C
Four-Ball Wear 0.41mm
Timken OK Load Not Specified
Standards ASTM D6185
Application Electric Motor Bearings, Fin Fan Bearings, High Temperature Pump Bearings, Factory Filled, Sealed for Life Ball Bearings, Ball or Roller Bearings Operating At High Temperatures Where Low Oil Separation is Required, Polyrex Em for Ball or Roller Bearings Operating in Noise Sensitive Environments
* This product's country of origin is subject to change