Check Availability
  • MOBIL 

    5 gal. Pail of Compressor Oil

  • Item # 49JM31
  • Mfr. Model # 121987
5 gal. Pail of Compressor Oil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49JM31
Mfr. Model # 121987
UNSPSC #12181601
Catalog Page 2577
Shipping Weight 42.2 lbs
Country of Origin USA *
Item Compressor Oil
Base Synthetic Oil
Food Grade No
Size 5 gal.
Container Type Pail
SAE Grade 10W-20
ISO Viscosity Grade 32
Flash Point 204 Degrees C
Pour Point -42 Degrees C
Specific Gravity 0.88
Viscosity @ 100C 5.6 cSt
Viscosity @ 40C 30.6 cSt
Viscosity Index 123
Application Rotary Screw Air Compressor
Standards ASTM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.