Check Availability
  • MOBIL 1 

    Synthetic, SAE Grade : 75W-90, 1 qt. Drip Bottle

  • Item # 4F744
  • Mfr. Model # 104361
Synthetic, SAE Grade : 75W-90, 1 qt. Drip Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Follow equipment manufacturer's recommendations for lubricant properties.
Heavy-duty, extreme-pressure gear lubricants are formulated for equipment operated under high-speed shock load, high speed/low torque, and low speed/high torque conditions.
Reduces wear under high speed, high torque, and high horsepower conditions.
Show More Close
 

Technical Specifications

Item # 4F744
Mfr. Model # 104361
UNSPSC #15121503
Catalog Page 896
Shipping Weight 1.8 lbs
Country of Origin USA *
Series Mobil 1 Synthetic Gear Oil
Item - Gear Oil Gear Oil
ISO Viscosity Grade 100
SAE Grade 75W-90
Base Oil Synthetic
Container Size 1 qt.
Lubricant NSF Rating Not Rated
Max. Operating Temp. 260 Degrees C
Viscosity Index 142
Flash Point 150 Degrees C
Pour Point -38 Degrees C
Container Style Drip Bottle
Standards API GL-5
Application For Year-round Automotive Use in some Manual Transmissions, Differentials and Light to Medium Duty Gearboxes
Specific Gravity 0.859
AGMA Standard 3
Extreme Pressure Use Yes
* This product's country of origin is subject to change

Alternate Search Terms