Check Availability
  • Portable Safes
  • MMF INDUSTRIES 

    12-5/8" x 10-1/2" x 5-1/4" Portable Safe, Black; Holds Documents, Records and Valuables

  • Item # 48UY06
  • Mfr. Model # 22104
12-5/8" x 10-1/2" x 5-1/4" Portable Safe, Black; Holds Documents, Records and Valuables
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UY06
Mfr. Model # 22104
UNSPSC #46171506
Shipping Weight 11.27 lbs
Country of Origin China *
Item Portable Safe
Color Black
Net Weight 11.75 lb.
Capacity 1 cu. ft.
Fire Rating Not Rated
Water Endurance Not Specified
Material Steel
Finish Powder Coated
Max. User Codes 1
Number of Shelves 1
Number of Drawers 0
Lock Style Electronic, Override Key
Number of Bolts 0
Outside Height 5-1/4"
Outside Width 12-5/8"
Outside Depth 10-1/2"
Inside Height 4"
Inside Width 11-5/8"
Inside Depth 8-15/16"
Door Opening Height 9-7/8"
Door Opening Width 12-3/4"
Holds Documents, Records and Valuables
Includes (2) Keys, Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In