Check Availability
  • ML KISHIGO 

    Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, 6XL

  • Item # 9M129
  • Mfr. Model # 1083-6X
Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Hook-and-Loop Closure, 6XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ML Kishigo high-visibility vest is Ultra-Cool™ 100% polyester mesh construction to help keep you cool and comfortable in hot weather conditions. Vest has a 4”W hook-and-loop front closure and 2”W high-performance reflective material.
Show More Close
 

Technical Specifications

Item # 9M129
Mfr. Model # 1083-6X
UNSPSC #46181507
Shipping Weight 0.59 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 6XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 68" to 70"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Orange/Red and Silver
Back Stripe Pattern U-Block
Vest Length 26"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 2
Number of Pockets with Closure 0
Features Left chest mic tab
Standards ANSI/ISEA 107-2004
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms