Check Availability
  • ML KISHIGO 

    Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, M

  • Item # 23NZ42
  • Mfr. Model # AFM389-M
Yellow/Green with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-performance, high visibility vest is constructed of modacrylic blend flame-resistant GlenGuard™ mesh material. 2"-wide breathable reflective material helps reduce hot spots. Fastens easily with a flame-resistant hook-and-loop front closure Includes 2 lower inside patch pockets, a left chest inside 2-tier and a 4-division pencil pocket.
Show More Close
 

Technical Specifications

Item # 23NZ42
Mfr. Model # AFM389-M
UNSPSC #46181507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Flame Resistant High Visibility Vest
ANSI Class 2
Vest Size M
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 40" to 45"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating 5.1
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 30"
Number of Pockets (Inside) 3
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 2" wide breathable reflective material
Standards ANSI-ISEA 107-2010, Class 2, Level 2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms