Check Availability
  • ML KISHIGO 

    Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 4XL

  • Item # 20JE07
  • Mfr. Model # 1523-4X
Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ultra-Cool® polyester mesh features moisture-wicking technology to control and manage perspiration. 3M Scotchlite™ reflective material.
Show More Close
 

Technical Specifications

Item # 20JE07
Mfr. Model # 1523-4X
UNSPSC #46181507
Shipping Weight 1.0 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 4XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 60" to 62"
Gender Men's
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 4
Number of Pockets with Closure 2
Features Ultra-Cool Polyester Mesh, with Mossy Oak(R) Break-Up Infinity bottom & trim to keep vest appearance clean & Sporty
Standards ANSI 107-2010-CLASS 2
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms