This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • ML KISHIGO 

    Yellow/Green with Silver, ANSI 2, Zipper Closure, 3XL

  • Item # 9LK80
  • Mfr. Model # 1163-3X
Yellow/Green with Silver, ANSI 2, Zipper Closure, 3XL

See alternate products available online.

Technical Specifications

Item # 9LK80
Mfr. Model # 1163-3X
UNSPSC #46181507
Shipping Weight 0.6 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 3XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 56" to 58"
Gender Unisex
Stripe Color Silver
Vest Material Modacrylic
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 4
Number of Pockets with Closure 3
Features Left and right chest mic tabs
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms