Check Availability
  • ML KISHIGO 

    Yellow/Green with Silver, ANSI 2, Zipper Closure, L

  • Item # 9GP24
  • Mfr. Model # 1163-L
Yellow/Green with Silver, ANSI 2, Zipper Closure, L High Visibility Vest,Class 2,L,Lime High Visibility Vest,Class 2,L,Lime
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9GP24
Mfr. Model # 1163-L
UNSPSC #46181507
Shipping Weight 0.55 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size L
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 44" to 46"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Orange/Red and Silver
Back Stripe Pattern U-Block
Vest Length 23"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 4
Number of Pockets with Closure 3
Features Left and right chest mic tabs
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms