Check Availability
  • ML KISHIGO 

    Yellow/Green with Silver, ANSI 2, Hook-and-Loop Closure, L

  • Item # 9CUF1
  • Mfr. Model # 1174-L
Yellow/Green with Silver, ANSI 2, Hook-and-Loop Closure, L Breakaway Hi Vis Vest,Class 2,L,Lime
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CUF1
Mfr. Model # 1174-L
UNSPSC #46181507
Shipping Weight 0.55 lbs
Country of Origin China *
Item Breakaway High Visibility Vest
ANSI Class 2
Vest Size L
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 44" to 46"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 29"
Number of Pockets (Inside) 3
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features Left chest mic tab
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Welcome Sign In