Check Availability
  • ML KISHIGO 

    Yellow/Green with Silver, ANSI 2, Zipper Closure, 2XL

  • Item # 8G285
  • Mfr. Model # 1056-2X
Yellow/Green with Silver, ANSI 2, Zipper Closure, 2XL High Visibility Vest,Class 2,2XL,Lime
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8G285
Mfr. Model # 1056-2X
UNSPSC #46181507
Shipping Weight 0.6 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 2XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 52" to 54"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 1
Number of Pockets with Closure 0
Features Left chest mic tab
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms