Check Availability
  • ML KISHIGO 

    Yellow/Green with Silver, ANSI 3, Zipper Closure, XL

  • Item # 14F521
  • Mfr. Model # 1509-L-XL
Yellow/Green with Silver, ANSI 3, Zipper Closure, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14F521
Mfr. Model # 1509-L-XL
UNSPSC #46181507
Shipping Weight 0.5 lbs
Country of Origin China *
Item Safety Vest
ANSI Class 3
Vest Size XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 44" to 48"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 1
Number of Pockets with Closure 0
Features Solid Black Polyester on Lower Front. Zipper Closure
Standards ANSI/ISEA 107 Class 2 Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms