Check Availability
  • ML KISHIGO 

    Yellow/Green with Orange/Red Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 2XL

  • Item # 9FJ37
  • Mfr. Model # F306/2X
Yellow/Green with Orange/Red Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ML Kishigo flame resistant high visibility vest is modacrylic blend, flame-resistant solid or GlenGuard™ mesh material. Vest comes with a flame resistant hook-and-loop front closure.
Show More Close
 

Technical Specifications

Item # 9FJ37
Mfr. Model # F306/2X
UNSPSC #46181507
Shipping Weight 0.84 lbs
Country of Origin USA *
Item Flame Resistant High Visibility Vest
ANSI Class 2
Vest Size 2XL
Traffic Safety Vest Color Yellow/Green
Fits Chest Size 52" to 54"
Gender Unisex
Stripe Color Orange/Red
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating 5.5 cal./cm2
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Orange/Red
Back Stripe Pattern U-Block
Vest Length 28"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 2
Number of Pockets with Closure 0
Features 2" Flame Resistant Reflexite reflective material with 3" contrasting color
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms