Check Availability
  • ML KISHIGO 

    White with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal

  • Item # 3NGG1
  • Mfr. Model # 401P-SET
White with Silver Stripe Traffic Vest, ANSI Unrated, Hook-and-Loop Closure, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

White polyester vest with contrasting trim and reflective circle on the front and back allows you to remain highly visible while providing identification as the "incident commander". Unisex adjustable vest includes 2 pockets on the lower front of vest.
Show More Close
 

Technical Specifications

Item # 3NGG1
Mfr. Model # 401P-SET
UNSPSC #46181507
Shipping Weight 0.55 lbs
Country of Origin USA *
Item High Visibility Vest
ANSI Class Unrated
Vest Size Universal
Traffic Safety Vest Color White
Fits Chest Size 34" to 52"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern None
Vest Length 31"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 2
Number of Pockets with Closure 0
Features Reflective circle on front and back
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms