Check Availability
  • ML KISHIGO 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 3XL

  • Item # 8YKN3
  • Mfr. Model # 1207A-3X
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ML Kishigo high visibility vest has a comfortable Ultra-Cool™ 100% polyester mesh back with a solid front. Model has a zippered front closure and 2”W Relexite® reflective material.
Show More Close
 

Technical Specifications

Item # 8YKN3
Mfr. Model # 1207A-3X
UNSPSC #46181507
Shipping Weight 0.71 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size 3XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 56" to 58"
Gender Unisex
Stripe Color Silver
Vest Material Modacrylic
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 4
Number of Pockets with Closure 3
Features Left and right chest mic tabs
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms