Check Availability
  • ML KISHIGO 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, M

  • Item # 8WLA0
  • Mfr. Model # S7001/M
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8WLA0
Mfr. Model # S7001/M
UNSPSC #46181507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item High Visibility Vest
ANSI Class 2
Vest Size M
Traffic Safety Vest Color Orange/Red
Fits Chest Size 40" to 42"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 24"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 4
Number of Pockets with Closure 3
Features Back pouch with zipper side access
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms