Check Availability
  • ML KISHIGO 

    Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, XL

  • Item # 8H373
  • Mfr. Model # S7001/XL
Orange/Red with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8H373
Mfr. Model # S7001/XL
UNSPSC #46181507
Shipping Weight 1.0 lbs
Country of Origin USA *
Item High Visibility Vest
ANSI Class 2
Vest Size XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 48" to 50"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Green/Yellow and Silver
Back Stripe Pattern U-Block
Vest Length 30"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 4
Number of Pockets with Closure 3
Features Back pouch with zipper side access
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms