Check Availability
  • ML KISHIGO 

    Orange/Red with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 5XL

  • Item # 8G833
  • Mfr. Model # F307/5X
Orange/Red with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ML Kishigo flame resistant high visibility vest is modacrylic blend, flame-resistant solid or GlenGuard™ mesh material. Vest comes with a flame resistant hook-and-loop front closure.
Show More Close
 

Technical Specifications

Item # 8G833
Mfr. Model # F307/5X
UNSPSC #46181507
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Flame Resistant High Visibility Vest
ANSI Class 2
Vest Size 5XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 64" to 66"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating 5.5 cal./cm2
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Orange/Red and Silver
Back Stripe Pattern U-Block
Vest Length 25"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 2
Number of Pockets with Closure 0
Features 2" Flame Resistant Reflexite reflective material with 3" contrasting color
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms