Check Availability
  • ML KISHIGO 

    Orange/Red with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, M

  • Item # 8G501
  • Mfr. Model # F301-M
Orange/Red with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This ML Kishigo flame resistant high visibility vest is modacrylic blend, flame-resistant solid or GlenGuard™ mesh material. Vest comes with a flame resistant hook-and-loop front closure.
Show More Close
 

Technical Specifications

Item # 8G501
Mfr. Model # F301-M
UNSPSC #46181507
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Flame Resistant High Visibility Vest
ANSI Class 2
Vest Size M
Traffic Safety Vest Color Orange/Red
Fits Chest Size 40" to 42"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating 5.5 cal./cm2
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 28"
Number of Pockets (Inside) 3
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 2" Flame Resistant Reflexite reflective material
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms