This item has been discontinued.  For alternate products call 1-800-217-6872.

  • ML KISHIGO 

    Orange/Red with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 2XL/3XL

  • Item # 8FZZ0
  • Mfr. Model # F303/M-XL
Orange/Red with Silver Stripe Arc Flash Vest, ANSI 2, Hook-and-Loop Closure, 2XL/3XL

Technical Specifications

Item # 8FZZ0
Mfr. Model # F303/M-XL
UNSPSC #46181507
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Flame Resistant High Visibility Vest
ANSI Class 2
Vest Size 2XL/3XL
Traffic Safety Vest Color Orange/Red
Fits Chest Size 40" to 52"
Gender Unisex
Stripe Color Silver
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating 5.5 cal./cm2
Hazard Risk Category (HRC) 1
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 28"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 2" Flame Resistant Reflexite reflective material
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms