Check Availability
  • ML KISHIGO 

    Orange/Red with Silver, ANSI 2, Hook-and-Loop Closure, L

  • Item # 8FY64
  • Mfr. Model # 1084 -L
Orange/Red with Silver, ANSI 2, Hook-and-Loop Closure, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8FY64
Mfr. Model # 1084 -L
UNSPSC #46181507
Shipping Weight 0.75 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size L
Traffic Safety Vest Color Orange/Red
Fits Chest Size 44" to 46"
Gender Unisex
Stripe Color Silver
Vest Material Polyester
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Silver
Back Stripe Pattern U-Block
Vest Length 30"
Number of Pockets (Inside) 2
Number of Pockets (Outside) 2
Number of Pockets with Closure 0
Features Left chest mic tab
Standards ANSI/ISEA 107-2004
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms