Check Availability
  • ML KISHIGO 

    Orange/Red with Lime, ANSI 2, Zipper Closure, S

  • Item # 8PWC8
  • Mfr. Model # 1077-S
Orange/Red with Lime, ANSI 2, Zipper Closure, S High Visibility Vest,Class 2,S,Orange High Visibility Vest,Class 2,S,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8PWC8
Mfr. Model # 1077-S
UNSPSC #46181507
Shipping Weight 0.45 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class 2
Vest Size S
Traffic Safety Vest Color Orange/Red
Fits Chest Size 36" to 38"
Gender Unisex
Stripe Color Lime
Vest Material Polyester Mesh
Vest Closure Type Zipper
ATPV Rating Not Rated
Vest Stripe Color Family Orange/Red and Silver
Back Stripe Pattern U-Block
Vest Length 27"
Number of Pockets (Inside) 1
Number of Pockets (Outside) 1
Number of Pockets with Closure 0
Features Left and right chest mic tabs
Standards ANSI/ISEA 107-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms