Check Availability
  • ML KISHIGO 

    Orange/Red with Lime, ANSI Unrated, Hook-and-Loop Closure, Universal

  • Item # 3XLT7
  • Mfr. Model # P-V17
Orange/Red with Lime, ANSI Unrated, Hook-and-Loop Closure, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of polyester mesh for breathability with a comfortable cotton trim, 3" hook-and-loop closure for easy on/off, and a 3⁄4" elastic side closure for universal sizing. Vest has a 1"W reflective striping for enhanced visibility.
Show More Close
 

Technical Specifications

Item # 3XLT7
Mfr. Model # P-V17
UNSPSC #46181531
Shipping Weight 0.45 lbs
Country of Origin China *
Item High Visibility Vest
ANSI Class Unrated
Vest Size Universal
Traffic Safety Vest Color Orange/Red
Gender Unisex
Stripe Color Lime
Vest Material Polyester Mesh
Vest Closure Type Hook-and-Loop
ATPV Rating Not Rated
Vest Stripe Color Family Green/Yellow and Silver
Back Stripe Pattern None
Vest Length 30"
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Number of Pockets with Closure 0
Features 1" Wide High Intensity Contrasting Reflective Stripes, Comfortable Cotton Trim, 3/4" Elastic Side Closures for Universal Size
Standards NA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms