Check Availability
  • ML KISHIGO 

    Lime Flame-Resistant Hooded Sweatshirt, Size: 3XL, Fits Chest Size: 56" to 58", 11.3 cal./cm2 ATPV R

  • Item # 23NZ11
  • Mfr. Model # F407-3X
Lime Flame-Resistant Hooded Sweatshirt, Size: 3XL, Fits Chest Size: 56" to 58", 11.3 cal./cm2 ATPV R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23NZ11
Mfr. Model # F407-3X
UNSPSC #46181508
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Flame-Resistant Hooded Sweatshirt
Color Lime
Size 3XL
Fits Chest Size 56" to 58"
Sleeve Length 33-7/8"
Fabric Weight 10.5 oz.
Material Modacrylic
Closure Type Zipper
Number of Pockets 2
ATPV Rating 11.3 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F 1506, 70E, ANSI 107
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms