Check Availability
  • ML KISHIGO 

    Lime Flame-Resistant Hooded Sweatshirt, Size: M, Fits Chest Size: 40" to 42", 11.3 cal./cm2 ATPV Rat

  • Item # 23NZ07
  • Mfr. Model # F407-M
Lime Flame-Resistant Hooded Sweatshirt, Size: M, Fits Chest Size: 40" to 42", 11.3 cal./cm2 ATPV Rat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23NZ07
Mfr. Model # F407-M
UNSPSC #46181508
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Flame-Resistant Hooded Sweatshirt
Color Lime
Size M
Fits Chest Size 40" to 42"
Sleeve Length 28-3/4"
Fabric Weight 10.5 oz.
Material Modacrylic
Closure Type Zipper
Number of Pockets 2
ATPV Rating 11.3 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F 1506, 70E, ANSI 107
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms