Check Availability
  • ML KISHIGO 

    Lime Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 42" to 44", 8.6 cal./cm2 ATPV Rating

  • Item # 23NZ16
  • Mfr. Model # F406-XL
Lime Flame-Resistant Crewneck Shirt, Size: XL, Fits Chest Size: 42" to 44", 8.6 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23NZ16
Mfr. Model # F406-XL
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Flame-Resistant Crewneck Shirt
Color Lime
Size XL
Fits Chest Size 42" to 44"
Sleeve Length 31-1/4"
Fabric Weight 6.4 oz.
Material Modacrylic/Cotton
Closure Type Pullover
Number of Pockets 1
ATPV Rating 8.6 cal./cm2
Hazard Risk Category (HRC) 2
Standards ASTM F 1506, 70E, ANSI 107
* This product's country of origin is subject to change

Welcome Sign In