Check Availability
  • MKT FASTENING 

    Steel Epoxy Grip Anchor for MKT VMZ ADHESIVE

  • Item # 21DC06
  • Mfr. Model # 305162I
Steel Epoxy Grip Anchor for MKT VMZ ADHESIVE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21DC06
Mfr. Model # 305162I
UNSPSC #31162105
Catalog Page 2164
Shipping Weight 0.1 lbs
Country of Origin Germany *
Item Epoxy Grip Anchor
Item - Adhesive Anchor Accessory Epoxy Grip Anchor
Length 2-3/8"
Anchor Material Steel
Size 5/16"-18
Inside Dia. 5/16"
Hole Dia. 1/2"
Application Theater and Stadium Seating, Vibratory Conditions as in Machinery and Conveyor Belts, Material Handling, Ductwork, Extra
For Use With MKT VMZ ADHESIVE
* This product's country of origin is subject to change

Welcome Sign In