Check Availability
  • MKT FASTENING 

    Round Head Slotted Sleeve Anchor, Steel, 3/8" Dia., 2-1/2" L, 5/16-18 Thread Size, Zinc Plated

  • Item # 30PK62
  • Mfr. Model # 1795000
Round Head Slotted Sleeve Anchor, Steel, 3/8" Dia., 2-1/2" L, 5/16-18 Thread Size, Zinc Plated
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Filler sleeve eliminates galling between sleeve and tapered bolt head. For concrete, hollow or shallow masonry, or grout-filled blocks. Includes nut and washer.
Show More Close
 

Technical Specifications

Item # 30PK62
Mfr. Model # 1795000
UNSPSC #31162102
Catalog Page 2163
Shipping Weight 1.55 lbs
Country of Origin China *
Item Sleeve Anchor
Expansion Anchor Head Style Round Head Slotted
Anchor Material Steel
Material Grade Not Graded
Fastener Finish Zinc Plated
Anchor Dia. 3/8"
Anchor Length 2-1/2"
Thread Size 5/16-18
Max. Work Thickness 1-1/2"
ICC Approved for Cracked Concrete No
ICC Approved for Un-Cracked Concrete No
Min. Embedment 1-1/4"
Ultimate Shear in 4000 PSI Concrete (Lb.) 2020
Ultimate Tension in 4000 PSI Concrete (Lb.) 2960
Meets/Exceeds G.S.A. SPEC FF-S-325C, GRP II, Type 3 Class 3
* This product's country of origin is subject to change

Compliance and Restrictions