Check Availability
  • MKT FASTENING 

    Gray 5.5 oz. Adhesive, 24 hr. 10 min. Curing Time, 5 PK

  • Item # 12A184
  • Mfr. Model # LR300
Gray 5.5 oz. Adhesive, 24 hr. 10 min. Curing Time, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Premeasured adhesive is for use in concrete applications. LiquidRoc 300 is for short term loading and works in horizontal and overhead applications. Can be used with screen tubes and saved for reuse.
Show More Close
 

Technical Specifications

Item # 12A184
Mfr. Model # LR300
UNSPSC #30111606
Shipping Weight 4.05 lbs
Country of Origin USA *
Application Family Concrete and Masonry
Materials Bonded Concrete
Size 5.5 oz.
Begins to Harden - Adhesives 3 min. to 1 hr.
Full Cure Time - Adhesives 15 min. to 6 hr.
Cured Color Family Grays
Adhesive Color Gray
Chemical Base Polyester Resin
Application Temp. Range 18 Degrees to 100 Degrees F
Container Type - Adhesives Packet
Container Size - Adhesives 5.50 oz.
Item Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov