Check Availability
  • MKT FASTENING 

    Chemical Capsule, Spin in, 3/4 In, PK6

  • Item # 21P653
  • Mfr. Model # M20-34
Chemical Capsule, Spin in, 3/4 In, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 21P653
Mfr. Model # M20-34
UNSPSC #31162105
Catalog Page 2170
Shipping Weight 1.25 lbs
Country of Origin Netherlands *
Item Chemical Capsule
Type Spin-in
Material Polyester Resin
Anchor Dia. 3/4"
Rod Dia. 3/4"
Drill Size 7/8"
Min. Embedment 6-1/2"
Min. Hole Depth 6-1/2"
Curing Time 10-20 min.
Mixing Ratio 7:1
Mixing Steps mix with anchor
Temp. Range (F) 23 to 86 Degrees
Ultimate Tension in 4000 PSI Concrete (Lb.) 26970
Container Type Glass Capsule
Container Size 3/4" x 10-1/4"
Characteristics Pre-measured Adhesive, can be double stacked,
Application For Anchoring
Begins to Harden 10 min.
For Use With Chamfered threaded rod and rebar
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: AK , GU , HI and PR.