Check Availability
  • MKT FASTENING 

    5/8" Dia. Steel Stud Assembly for 5/8 Hammer Capsule And Adhesives

  • Item # 35T303
  • Mfr. Model # 3110032
5/8" Dia. Steel Stud Assembly for 5/8 Hammer Capsule And Adhesives
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35T303
Mfr. Model # 3110032
UNSPSC #31162105
Catalog Page 2170
Shipping Weight 6.65 lbs
Country of Origin USA *
Item Stud Assembly
Item - Adhesive Anchor Accessory Stud Assembly
Length 8"
Dia. 5/8"
Anchor Material Steel
Application For Use With Adhesive
For Use With 5/8 Hammer Capsule And Adhesives
* This product's country of origin is subject to change

Compliance and Restrictions