Check Availability
  • MKT FASTENING 

    3" Grade 5 Zinc Alloy Taper Bolt with Expansion Nut, 3/8" Internal Thread Dia., 50 PK

  • Item # 4KHX2
  • Mfr. Model # 3422000
3" Grade 5 Zinc Alloy Taper Bolt with Expansion Nut, 3/8" Internal Thread Dia., 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Taper BoltĀ® concrete anchor is a two-component, expansion-type unit offering high strength and a finished head style. It consists of a Grade 5 bolt with special threads on a tapered end, and a matching-thread, two-part expander nut. When inserted into a drilled hole, the expander nut bears against the sides of the hole and, as the anchor is turned, the nut expands parallel to the sides of the hole. It delivers uniform expansion for greater strength and holding power. The anchor is removable and can be reused multiple times.
Show More Close
 

Technical Specifications

Item # 4KHX2
Mfr. Model # 3422000
UNSPSC #31162107
Catalog Page 2163
Shipping Weight 5.47 lbs
Country of Origin USA *
Item Taper Bolt with Expansion Nut
Expansion Anchor Type Double Taper Bolt with Expansion Nut
Anchor Material Steel
Anchor Dia. 3/8"
Anchor Internal Thread Dia. 3/8"
Anchor Length 3"
Screw Size 3/8"
Anchor Drill Size 3/8"
Min. Embedment 1-7/8"
Ultimate Shear in 3000 PSI Concrete (Lb.) 7177
Ultimate Tension in 3000 PSI Concrete (Lb.) 4030
Application Heavy Duty In Solid Concrete
Package Quantity 50
Material - Expansion Nut Zinc Alloy
* This product's country of origin is subject to change

Compliance and Restrictions