Check Availability
  • MKT FASTENING 

    3/8" Dia. Steel Stud Assembly for 3/8 Spin In Capsule

  • Item # 35T292
  • Mfr. Model # 3206020
3/8" Dia. Steel Stud Assembly for 3/8 Spin In Capsule
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35T292
Mfr. Model # 3206020
UNSPSC #31162105
Catalog Page 2170
Shipping Weight 1.52 lbs
Country of Origin USA *
Item Stud Assembly
Item - Adhesive Anchor Accessory Stud Assembly
Length 5"
Dia. 3/8"
Anchor Material Steel
Application For Use With Adhesive
For Use With 3/8 Spin In Capsule
* This product's country of origin is subject to change

Compliance and Restrictions