Check Availability
  • MKT FASTENING 

    1" Dia. Nylon Mixing Nozzle for 35T286

  • Item # 35T597
  • Mfr. Model # 7521026
1" Dia. Nylon Mixing Nozzle for 35T286
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35T597
Mfr. Model # 7521026
UNSPSC #31162105
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Nozzle
Item - Adhesive Anchor Accessory Mixing Nozzle
Length 8-1/2"
Dia. 1"
Anchor Material Nylon
Size 1"
Inside Dia. 3/8"
Outside Dia. 1"
Mixing Steps Nozzle screws onto cartridge(35T286), adhesive is forced through the nozzle using a standard caulk gun
Application Static Mixing nozzle that mixes part A and Part B
For Use With 35T286
Container Type Bag
* This product's country of origin is subject to change

Compliance and Restrictions