Check Availability
  • Adhesive Anchor Accessories
  • MKT FASTENING 

    1/2" Dia. Steel Stud Assembly for 1/2 Spin In Capsule

  • Item # 35T293
  • Mfr. Model # 3208025
1/2" Dia. Steel Stud Assembly for 1/2 Spin In Capsule
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35T293
Mfr. Model # 3208025
UNSPSC #31162105
Catalog Page 2172
Shipping Weight 2.75 lbs
Country of Origin USA *
Item Stud Assembly
Item - Adhesive Anchor Accessory Stud Assembly
Length 6-1/4"
Dia. 1/2"
Anchor Material Steel
Application For Use With Adhesive
For Use With 1/2 Spin In Capsule
* This product's country of origin is subject to change

Welcome Sign In