Check Availability
  • MKT FASTENING 

    1/2" Dia. Nylon Mixing Nozzle for 7521041

  • Item # 35T287
  • Mfr. Model # 7521020
1/2" Dia. Nylon Mixing Nozzle for 7521041
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35T287
Mfr. Model # 7521020
UNSPSC #31162105
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Nozzle
Item - Adhesive Anchor Accessory Mixing Nozzle
Length 11-1/2"
Dia. 1/2"
Anchor Material Nylon
Size 10"
For Use With 7521041
* This product's country of origin is subject to change

Compliance and Restrictions