This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MK MORSE 

    29-Piece Hole Saw Kit for Wood, Range of Saw Sizes: 3/4" to 4-1/2"

  • Item # 45FC65
  • Mfr. Model # MKPLU01
29-Piece Hole Saw Kit for Wood, Range of Saw Sizes: 3/4" to 4-1/2"

See alternate products available online.

Product Details

This hole saw kit offers excellent wear resistance to help cut through a variety of materials quickly and easily.
Show More Close
 

Technical Specifications

Item # 45FC65
Mfr. Model # MKPLU01
UNSPSC #27112826
Shipping Weight 12.5 lbs
Country of Origin USA *
Hole Saw Product Grouping Hole Saw Kits
Item Hole Saw Kit
Primary Saw Application Wood
Number of Pieces 29
Range of Saw Sizes 3/4" to 4-1/2"
Max. Cutting Depth 1-1/2"
Arbor Design Included
Tooth Material High Speed Steel
Saw Sizes Included 3/4", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/8", 2-1/4", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2"
Teeth per Inch 4/5
Thread Size 1/2"-20, 5/8"-18
Replacement Arbor No. Mfr. No. M24, M46PS
Shank Size 1/4" Round, 7/16" Hex
Pilot Drill Size 1/4" dia. x 3-1/16" L, 1/4" dia. x 4-5/16" L
Replacement Pilot Drill No. Mfr. No. TACPD4S, TACPD4
Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Includes (13) Bimetal Hole Saws, (9) Grit Hole Saws, (2) Arbors with Pilot Drill, (4) Extra Pilot Drills
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions