Check Availability
  • MJ MAY 

    Polyurethane Rubber Strip, 1"W x 4 ft.L x 1/2"Thick, 80A, Adhesive Backing Type, 600% Elongation

  • Item # 48YN38
  • Mfr. Model # 70ST0L-80A-1X48
Polyurethane Rubber Strip, 1"W x 4 ft.L x 1/2"Thick, 80A, Adhesive Backing Type, 600% Elongation
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48YN38
Mfr. Model # 70ST0L-80A-1X48
UNSPSC #30102616
Shipping Weight 1.092 lbs
Country of Origin USA *
Rubber Grouping Rubber Strip
Rubber Properties Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material Polyurethane
Rubber Thickness 1/2"
Rubber Width 1"
Rubber Length 4 ft.
Backing Type Adhesive
Durometer 80A
Elongation 600%
Tensile Strength (PSI) 7200
Min. Temp. (F) -20
Max. Temp. (F) 200
Rubber Color Black
Finish Smooth
Item Rubber Strip
Standards ASTM D2240
Grade Commercial Grade
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.