Check Availability
  • MJ MAY 

    Burlap Fabric, Jute Fiber, 50 ft. L, 12inW

  • Item # 48YG59
  • Mfr. Model # 505A-BR-9.00/F-50
Burlap Fabric, Jute Fiber, 50 ft. L, 12inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48YG59
Mfr. Model # 505A-BR-9.00/F-50
UNSPSC #11162116
Shipping Weight 3.6 lbs
Country of Origin India *
Item Burlap Fabric
Material Jute Fiber
Length 50 ft.
Width 12"
Thickness 3/32"
Fabric Weight 9 oz.
Color Tan
Edges Unfinished
Max. Temp. 270 Degrees F
Features 100% Biodegradable, Recyclable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms