Check Availability
  • MJ MAY 

    Burlap Fabric, Jute Fiber, 100 ft. L, 40inW

  • Item # 48YG49
  • Mfr. Model # 505E-BR-6.75/F-100
Burlap Fabric, Jute Fiber, 100 ft. L, 40inW
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This burlap fabric is constructed of unfinished jute fiber material and is 100% biodegradable and recyclable. Coarse material can be spun into strong threads. Jute has low extensibility, high tensile strength, and provides exceptional breathability of fabrics. Ideal for use in industries including textile, nontextile, and packaging.
Show More Close
 

Technical Specifications

Item # 48YG49
Mfr. Model # 505E-BR-6.75/F-100
UNSPSC #11162116
Catalog Page 2213
Shipping Weight 24.0 lbs
Country of Origin India *
Item Burlap Fabric
Material Jute Fiber
Length 100 ft.
Width 40"
Thickness 3/32"
Fabric Weight 6.75 oz.
Color Tan
Edges Unfinished
Max. Temp. 270 Degrees F
Features 100% Biodegradable, Recyclable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms