Check Availability
  • MJ MAY 

    Burlap Fabric, Tan, 5 ft. L, 20 in. W

  • Item # 48YG40
  • Mfr. Model # 505B-BR-6.75/F-5
Burlap Fabric, Tan, 5 ft. L, 20 in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48YG40
Mfr. Model # 505B-BR-6.75/F-5
UNSPSC #11162116
Shipping Weight 1.0 lbs
Country of Origin India *
Item Burlap Fabric
Material Jute Fiber
Length 5 ft.
Width 20"
Thickness 3/32"
Fabric Weight 6.75 oz.
Color Tan
Edges Unfinished
Max. Temp. 270 Degrees F
Features 100% Biodegradable, Recyclable
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms