Check Availability
  • MITYVAC 

    Vacuum Brake Bleed Kit,15-1/2 in. L

  • Item # 45PG72
  • Mfr. Model # MV6838
Vacuum Brake Bleed Kit,15-1/2 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PG72
Mfr. Model # MV6838
UNSPSC #40141701
Shipping Weight 6.3 lbs
Country of Origin Taiwan *
Item Vacuum Brake Bleed Kit
Type Manual
Length (In.) 15-1/2
Width (In.) 15-1/2
Height (In.) 10-51/64
Depth (In.) 8.8
Reservoir Capacity (Gal.) 0.5
Compressed Air Inlet Size (In.) 1/4
Working Flow Max. (GPM) 0.55
Includes Brake Bleeder, 6 ft. Bleed Hose Assembly, 4 ft. Fluid Evacuation Hose, Molded Base with Screws, (2) Auto Refill Kit, Hanging Hook, (3) Universal Bleed Screw Adapters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms