Check Availability
  • MITYVAC 

    Curved Top Jaw, V Bottom Jaw Pinch Off Pliers, Ergonomic Handle, Jaw Length: 3", Jaw Width: 1-1/4"

  • Item # 45PG76
  • Mfr. Model # MVA7607
Curved Top Jaw, V Bottom Jaw Pinch Off Pliers, Ergonomic Handle, Jaw Length: 3", Jaw Width: 1-1/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45PG76
Mfr. Model # MVA7607
UNSPSC #31162906
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Pinch Off Pliers
Item Locking Hose Clamp Plier
Plier Jaw Style Curved Top Jaw, V Bottom Jaw
Jaw Length 3"
Jaw Width 1-1/4"
Max. Jaw Opening 1-1/4"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
ESD Safe No
Overall Length 8-3/4"
Tip Width 1/2"
Nose Type Angled Jaw
Material Nylon
Handle Color Yellow
Spring Return Yes
Features Clamps Flexible Hoses Up to 1-1/4" dia., Automatically Locks and Holds Any Position, Lever Action Quick Release, Clamping Faces Won't Cut Into Hose
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms