Check Availability
  • MITUTOYO 

    Thickness Gage, Range 0 -.47 In, NIST

  • Item # 36J718
  • Mfr. Model # 547-500SCERT
Thickness Gage,  Range 0 -.47 In, NIST
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J718
Mfr. Model # 547-500SCERT
UNSPSC #41111623
Shipping Weight 1.15 lbs
Country of Origin Japan *
Item Digital Thickness Gage
Contact Type Flat Anvil
Flat Contact Dia. 0.248"
Range (In.) 0 - .47
Resolution (In.) 0.00050
Throat Depth 30mm
Long Form Calibration Certificate Yes
Range (mm) 0 - 12
Resolution (mm) .01
Construction Grip Handle, Thumb Trigger And Spring Loaded Spindle
Features Incorporates ID-S Series Digimatic Indicator To Provide Error Free LCD Readings
Includes Certificate Of Calibration Traceable To NIST, SPC
Accuracy +/-.001
* This product's country of origin is subject to change

Welcome Sign In