Check Availability
  • MITUTOYO 

    Thickness Gage,Straight,0.002-0.035 In

  • Item # 1ZRU8
  • Mfr. Model # 950-251
Thickness Gage,Straight,0.002-0.035 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Feeler thickness gage includes a steel case. Locknut holds one or more leaves in any position.
Show More Close
 

Technical Specifications

Item # 1ZRU8
Mfr. Model # 950-251
UNSPSC #41111623
Catalog Page 2339
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Thickness Gage
Range (In.) 0.002/0.035
Size of Leaves 1/2" x 3"
Number of Leaves 26
Leaves Straight
Locking Device Lock Nut
Construction Steel Case With Folding Leaves
* This product's country of origin is subject to change

Compliance and Restrictions