Check Availability
  • MITUTOYO 

    Tap and Drill Gage, Tap Size #2-56NC to 1/4-28NF Measuring Range (In.), Tap Size #2-56NC to 1/4-28NF

  • Item # 5C731
  • Mfr. Model # 950-204
Tap and Drill Gage, Tap Size #2-56NC to 1/4-28NF Measuring Range (In.), Tap Size #2-56NC to 1/4-28NF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5C731
Mfr. Model # 950-204
UNSPSC #41111623
Catalog Page 2340
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Tap and Drill Gage
Measuring Range (In.) Tap Size #2-56NC to 1/4-28NF
Graduations Tap Size #2-56NC to 1/4-28NF
Length (In.) 6-3/8
Measuring Range (In./mm) Tap Size #2-56NC to 1/4-28NF
Full Thread (Percentage) 75
Material Hardened Steel
Finish Satin
* This product's country of origin is subject to change

Compliance and Restrictions