Check Availability
  • MITUTOYO 

    SPC Cable w/Data Switch,80 In,IP66/67

  • Item # 1ARA7
  • Mfr. Model # 05CZA625
SPC Cable w/Data Switch,80 In,IP66/67
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1ARA7
Mfr. Model # 05CZA625
UNSPSC #39121435
Shipping Weight 0.14 lbs
Country of Origin Japan *
Item SPC Connecting Cable
Length (In.) 80
For Use With IP66/67 Calipers
Includes Data Out Switch
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions