Check Availability
  • MITUTOYO 

    Ratchet Thimble Digimatic Micrometer, 2 to 3"/50 to 76mm Range (In./mm)

  • Item # 4CGF9
  • Mfr. Model # 293-346-30
Ratchet Thimble Digimatic Micrometer, 2 to 3"/50 to 76mm Range (In./mm)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic micrometer is resistant to jet-directed and hose-directed fluids. Features zero set and LCD display.
Show More Close
 

Technical Specifications

Item # 4CGF9
Mfr. Model # 293-346-30
UNSPSC #41111601
Catalog Page 2329
Shipping Weight 1.95 lbs
Country of Origin Japan *
Item Digimatic Micrometer
Resolution 0.00005"/0.001mm
Range 2 to 3"/50 to 75mm
Thimble Ratchet
SPC Output No
Long Form Calibration Certificate No
Anvil Flat Carbide Tipped
Spindle Flat
Features IP65
Includes Fitted Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions